Radiora2 Fan Control, 2A, Palladium

Item #: 0314883

Cat #: RRD-2ANF-PD

UPC: 784276040396

Company wide:
0 in stock
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Palladium

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Palladium

RadioRa2 fan control, Multi-location/single-pole, 2A, neutral wire required in palladium

Also known as: 784276040396, RRD-2ANF-PD, LUTRRD2ANFPD

Specifications

Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Color: Palladium
Amps: 2
Family / Style: RadioRA 2
Mounting: Surface
Color: Palladium
Family / Style: RadioRA 2
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2