Radiora2 Fan Control, 2A, Hot

Item #: 0314879

Cat #: RRD-2ANF-HT

UPC: 784276040327

Company wide:
0 in stock
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Hot

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Hot

RadioRa2 fan control, Multi-location/single-pole, 2A, neutral wire required in hot

Also known as: 784276040327, RRD-2ANF-HT, LUTRRD2ANFHT

Specifications

Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Color: Hot
Amps: 2
Family / Style: RadioRA 2
Mounting: Surface
Color: Hot
Family / Style: RadioRA 2
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2