Radiora2 Fan Control, 2A, Gray

Item #: 0314877

Cat #: RRD-2ANF-GR

UPC: 784276040303

Company wide:
0 in stock
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Gray

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Gray

RadioRa2 fan control, Multi-location/single-pole, 2A, neutral wire required in gray

Also known as: 784276040303, RRD-2ANF-GR, LUTRRD2ANFGR

Specifications

Mounting: Surface
Color: Gray
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2
Family / Style: RadioRA 2
Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Family / Style: RadioRA 2
Color: Gray
Amps: 2