Radiora2 Fan Control, 2A, Almond

Item #: 0314870

Cat #: RRD-2ANF-AL

UPC: 784276040228

Company wide:
0 in stock
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Almond

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: Almond

RadioRa2 fan control, Multi-location/single-pole, 2A, neutral wire required in almond

Also known as: 784276040228, RRD-2ANF-AL, LUTRRD2ANFAL

Specifications

Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Color: Almond
Amps: 2
Family / Style: RadioRA 2
Mounting: Surface
Color: Almond
Family / Style: RadioRA 2
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2