RadioRA 2 Incandescent Dimmer, 1000W, Tuape

Item #: 0314854

Cat #: RRD-10D-TP

UPC: 027557774178

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Tuape

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Tuape

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in taupe

Also known as: 027557774178, RRD-10D-TP, LUTRRD10DTP

Specifications

Type: Magnetic Low-Voltage, Remote, Multi-Location, Electronic Low-Voltage
Color: Taupe
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Remote, Multi-Location, Electronic Low-Voltage
Mounting: Surface
Light Technology: Halogen, Incandescent
Color: Taupe
Wattage: 1000