RadioRA 2 Incandescent Dimmer, 1000W, Hot

Item #: 0314848

Cat #: RRD-10D-HT

UPC: 027557774048

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Hot

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Hot

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in hot

Also known as: 027557774048, RRD-10D-HT, LUTRRD10DHT

Specifications

Type: Magnetic Low-Voltage, Remote, Multi-Location
Mounting: Surface
Wattage: 1000
Color: Hot
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Remote, Multi-Location
Wattage: 1000
Light Technology: Halogen, Incandescent
Mounting: Surface
Color: Hot