RadioRA 2 Incandescent Dimmer, 1000W, Gray

Item #: 0314846

Cat #: RRD-10D-GR

UPC: 027557774024

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Gray

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Gray

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in gray

Also known as: 027557774024, RRD-10D-GR, LUTRRD10DGR

Specifications

Type: Magnetic Low-Voltage, Remote, Multi-Location
Mounting: Surface
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Remote, Multi-Location
Color: Gray
Light Technology: Halogen, Incandescent
Mounting: Surface
Wattage: 1000