RadioRA 2 Incandescent Dimmer, 1000W, Almond

Item #: 0314843

Cat #: RRD-10D-AL

UPC: 027557773935

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Almond

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Almond

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in almond

Also known as: 027557773935, RRD-10D-AL, LUTRRD10DAL

Specifications

Type: Magnetic Low-Voltage, Remote, Multi-Location
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Type: Magnetic Low-Voltage, Remote, Multi-Location
Wattage: 1000
Mounting: Surface
Light Technology: Halogen, Incandescent