Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 0314784

Cat #: RA18-250A

UPC: 786210894423

$ 2.76 EA
Company wide:
500 in stock
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .80", Color: Red. Package of 50. **Order in Multiples of 50**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .80", Color: Red. Package of 50. **Order in Multiples of 50**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210894423, RA18-250A, THBRA18250A

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18