
Transformer Pad, Vibration, Cork, Steel, Ribbed Neoprene, 2" x 2"
Item #: 0314664
Cat #: CNNK-4
UPC: 781011026998
$ 111.62 EA
Company wide:
2
in stock
Documents & Guides
Cork, Ribbed Neoprene and Steel, Weight Distribution, Pad, 2 Inch x 2 Inch
Overview
Cork, Ribbed Neoprene and Steel, Weight Distribution, Pad, 2 Inch x 2 Inch
Vibration isolation pads have a variety of industrial and non-industrial applications to help reduce shock and noise. Typically used under equipment to dampen noise and vibration in floor caused by medium and high speed equipment; application include: Air conditioners, cooling towers, compressors, fans, generators, pumps, piping, process equipment, transformers, etc.
Also known as: 781011026998, CNNK-4, BLICNNK4
Specifications
| Width: | 2 in |
| Material: | Cork, Neoprene, Steel |
| Height: | 1 1/2 in |
| Mounting: | Surface |
| Depth: | 2 in |
| Width: | 2 in |
| Height: | 1 1/2 in |
| Depth: | 2 in |
| Material: | Cork, Neoprene, Steel |
| Mounting: | Surface |