Breaker, Molded Case, 15A, 3P, 600V, 250 VDC HMCP

Item #: 0314643

Cat #: HMCPS015E0C

UPC: 786679232606

$ 1422.39 EA
Company wide:
0 in stock
15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 45 - 150 Magnetic Trip

Overview

15 Amp, 3-Pole Series C Motor Circuit Protector, Type HMCP, F-Frame, Intermediate Magnetic, 600 Volt AC, 250 Volt DC, 45 - 150 Magnetic Trip
Also known as: 786679232606, HMCPS015E0C, CUTHMCPS015E0C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15