Metal Halide Ballast, Probe Start, 400W, 120-277V

Item #: 0314611

Cat #: 71A6071-001D

UPC: 781087096499

$ 263.89 EA
Company wide:
49 in stock
Documents & Guides
400 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.

Overview

400 Watt, Metal Halide Ballast, Probe Start, 120/208/240/277V, ANSI Code: M59. Includes: Dry Film Capacitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087096499, 71A6071-001D, ADV71A6071001D, multi-tap, Pulse start

Specifications

Wattage: 400
ANSI Code: M59
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Light Technology: HID
ANSI Code: M59
Volts AC Range: 120 - 277