LUT QSWS2-KSN3MOC-LA QSWS2 KS 3 MOM

Item #: 0314436

Cat #: QSWS2-KSN3MOC-LA

UPC: 027557000420

Company wide:
0 in stock
LUT QSWS2-KSN3MOC-LA QSWS2 KS

Overview

LUT QSWS2-KSN3MOC-LA QSWS2 KS

GRAFIK Eye QS seeTouch QS KeySwitch, 3-scene, momentary contact, no insert in light almond

Also known as: 027557000420, QSWS2-KSN3MOC-LA, LUTQSWS2KSN3MOCLA

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF10 Side-Mount Filter Fan, HF1016414 item is rated 115V 159CFM colored Lt Gray.
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening
  • Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

Mounting: Insert
Color: Light Almond
Type: 3-Position Momentary, Keyswitch
Mounting: Insert
Type: 3-Position Momentary, Keyswitch
Color: Light Almond