1 Light Outdoor Wall Lantern, Black

Item #: 0314421

Cat #: P5817-31

UPC: 785247581726

$ 58.50 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic Incandescent One Light Outdoor Wall Lantern, 7 Inch x 5-3/4 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

Non-Metallic Incandescent One Light Outdoor Wall Lantern, 7 Inch x 5-3/4 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

A black polycarbonate wall lantern featuring a white acrylic cylindrical diffuser. Adds modern flair to an outdoor space.

Also known as: 785247581726, P5817-31, PROP581731

Specifications

Volts AC: 120
Color: Black
Wattage: 60
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Mounting: Wall
Color: Black
Shape: A19 (Arbitrary)
Standards: California Proposition 65