LUT QSN-4T20-S 0-10V CNTRLR 4ZONE 2

Item #: 0314331

Cat #: QSN-4T20-S

UPC: 784276091442

Company wide:
0 in stock
Documents & Guides
LUT QSN-4T20-S 0-10V CNTRLR 4

Overview

LUT QSN-4T20-S 0-10V CNTRLR 4

Energi Savr Node for 0-10 V control, 20A 120, 220-240, 277V @50/60 Hz

Also known as: 784276091442, QSN-4T20-S, LUTQSN4T20S

Specifications

Type: Occupancy Sensor, power Panel, 0-10V Dimming
Color: Blue
Mounting: Surface
Poles: 1
Volts AC Range: 120 - 277
Type: Occupancy Sensor, power Panel, 0-10V Dimming
Mounting: Surface
Volts AC Range: 120 - 277
Color: Blue
Poles: 1