GRAFIK Eye Control Unit

Item #: 0314326

Cat #: QSGRJ-6P-1TWH

UPC: 027557641531

Company wide:
0 in stock

Overview

GRAFIK Eye Control Unit, 6 Light Zones, 1 Shade Zone, Translucent Top, Color: Matte White

GRAFIK Eye QS Wireless Main Unit, 6-zone, 120-127V or 220-240V, 1 shade column,translucent cover, Magnetic Low-Voltage At 220 - 240 VAC, 2000 And 1600 (2000 VA) At 120 - 127 VAC, Zone Capacity:40 - 1200 WTT And 40 - 960 WTT (40 - 1200 VA) For Magnetic Low-Voltage At 220 -240 VAC, 25 - 800 WTT And 25 - 600 WTT (25 - 800 VA) At 120 - 127 VAC, 434 MHZ Response Frequency, Load: Incandescent/Halogen/Magnetic Low-Voltage Transformer/Lutron Tu-Wire Electronic Fluorescent Dimming Ballast/Advance Mark X Electronic Dimming Ballast/Neon and Cold Cath

Also known as: 027557641531, QSGRJ-6P-1TWH, LUTQSGRJ6P1TWH

Specifications

Mounting: Surface
Type: Control Unit
Poles: 1
Color: White
Mounting: Surface
Poles: 1
Type: Control Unit
Color: White