LUT QSGRJ-3P QSG 434 MHZ 3 ZONE TRI

Item #: 0314318

Cat #: QSGRJ-3P

UPC: 027557641395

Company wide:
0 in stock

Overview

LUT QSGRJ-3P QSG 434 MHZ 3 ZO

GRAFIK Eye QS Wireless Main Unit, 3-zone, 120-127V or 200-240V, no faceplate Low-Voltage At220 - 240 VAC, 2000 And 1600 (2000 VA) At 120 - 127 VAC, Zone Capacity: 40 - 1200 WTT And 40 - 960 WTT (40 - 1200 VA) For Magnetic Low-Voltage At 220 - 240 VAC,25 - 800 WTT And 25 - 600 WTT (25 - 800 VA) At 120 - 127 VAC, 434 MHZ Response Frequency, Load: Incandescent/Halogen/Magnetic Low-Voltage Transformer/Lutron Tu-Wire Electronic Fluorescent Dimming Ballast/Advance Mark X Electronic Dimming Ballast/Neon and Cold Cathode/Non-

Also known as: 027557641395, QSGRJ-3P, LUTQSGRJ3P

Specifications

Mounting: Surface
Type: Control Unit
Color: Black
Poles: 1
Mounting: Surface
Color: Black
Type: Control Unit
Poles: 1