Class R Fuse Clip Conversion Kit

Item #: 0314270

Cat #: RFK262

UPC: 786679833582

$ 62.60 EA
Company wide:
0 in stock
Documents & Guides
Class R Fuse Clip Conversion Kit, Used With 60 Amp, 600 Vac Type Ds Disconnect Switches

Overview

Class R Fuse Clip Conversion Kit, Used With 60 Amp, 600 Vac Type Ds Disconnect Switches
Also known as: 786679833582, RFK262, CUTRFK262

Specifications

Mounting: Device
Class: R
Volts AC: 600
Amps: 60
Mounting: Device
Volts AC: 600
Class: R
Amps: 60