4" To 2-1/2" Reducing Bushing

Item #: 0314244

Cat #: R-107

UPC: 783936565361

$ 153.12 EA
Company wide:
0 in stock
Documents & Guides
R/re/adup Series Fittingsreducing Bushings And Adapters

Overview

R/re/adup Series Fittingsreducing Bushings And Adapters
Also known as: 783936565361, R-107, KILR107

Features & Benefits

  • Tapered threads (NPT)
  • Smooth internal bushing protects conductors
  • Threaded for Rigid Conduit or IMC

Specifications

Diameter: 4 in, 2 1/2 in
Material: Aluminum
Diameter: 4 in, 2 1/2 in
Material: Aluminum