125W BR40 CL 120V HEAT 6M PRIS

Item #: 0314134
Cat #: 204035
UPC: 807154240357
$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
125W BR40 CL 120V HEAT 6M

Overview

125W BR40 CL 120V HEAT 6M
Also known as: 807154240357, 204035, HCO204035

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Wattage: 125
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Type: Heat Lamp
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Wattage: 125
Volts AC: 120
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Type: Heat Lamp

Customer Reviews

No reviews for this product
(0)