Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0314058

Cat #: CE15GNS3CB

UPC: 782113015903

$ 936.09 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size G, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size G, 3-pole, 1no Side Mounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113015903, CE15GNS3CB, CUTCE15GNS3CB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor