Faceplate Kit, Black Aluminum, Translucent Top

Item #: 0313951

Cat #: QSGFP-1TBLA

UPC: 027557647106

Call for price
Company wide:
0 in stock
Documents & Guides
Faceplate Kit, 1 Shade Zone, Color: Black Aluminum, Translucent Top

Overview

Faceplate Kit, 1 Shade Zone, Color: Black Aluminum, Translucent Top

GRAFIK Eye QS Faceplate Kit, 1 shade zone, translucent cover in black anodized aluminum

Also known as: 027557647106, QSGFP-1TBLA, LUTQSGFP1TBLA

Features & Benefits

  • Kit includes six rotation limiting blocks
  • Assembled Syspend 180 HMI Arm System has a max weight load of 180 lb. (81.6 kg)
  • For limiting the rotation of joints or couplings which rotate 300 degrees in 30-degree increments. This Syspend 180-Max Rotation Limiter, S1MRL measures 3.27x2.20x2.24 inches with a material of Aluminum colored Unpainted.

Specifications

Mounting: Surface
Color: Black
Type: 1 Shade Zone, Faceplate Kit
Mounting: Surface
Type: 1 Shade Zone, Faceplate Kit
Color: Black