Pull Box, Hinge Cover, NEMA 1, 6" x 6" x 6", Steel/Gray

Item #: 0313928

Cat #: AHE6X6X6

UPC: 783510512101

$ 47.07 EA
Company wide:
0 in stock
Pull Box, NEMA 1, Hinge Cover, 6" x 6" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, NEMA 1, Hinge Cover, 6" x 6" x 6", Material/Finish: Steel/Gray

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510512101, AHE6X6X6, HOFAHE6X6X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 6
Knockouts: Yes
Depth: 6 in
Color: Gray
Material: Steel
Number of Knockouts: 6
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Knockouts: Yes