Tuff-Grip™ Pro 100' S-Class® Fish Tape w/Leader

Item #: 0313789

Cat #: 31-061

UPC: 783250310616

$ 211.68 EA
Company wide:
81 in stock
Documents & Guides
100' Fish Tape with Leader, Tuff-Grip™ S-Class, Material: Fiberglass, Diameter: 3/16", Tensile Strength: 500 lbs, Speed-Grip

Overview

100' Fish Tape with Leader, Tuff-Grip™ S-Class, Material: Fiberglass, Diameter: 3/16", Tensile Strength: 500 lbs, Speed-Grip

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250310616, 31-061, IDE31061, fishtape, fish tape, snake, snake daddy

Specifications

Length: 100 ft
Diameter: 3/16 in
Material: Fiberglass, Nylon
Type: Fish Tape
Standards: California Proposition 65
Length: 100 ft
Material: Fiberglass, Nylon
Standards: California Proposition 65
Diameter: 3/16 in
Type: Fish Tape