Tuff-Grip™ Pro Fish Tape, 240' x 1/8", x .060"

Item #: 0313784

Cat #: 31-057

UPC: 783250310579

$ 94.47 EA
Company wide:
194 in stock
Documents & Guides
240' Fish Tape, Tuff-Grip Pro, Diameter: 1/8", Thickness: .06", Case Diameter: 12", End Type: Formed Hook, Tensile Strength: 2100 lbs

Overview

240' Fish Tape, Tuff-Grip Pro, Diameter: 1/8", Thickness: .06", Case Diameter: 12", End Type: Formed Hook, Tensile Strength: 2100 lbs

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250310579, 31-057, IDE31057, fishtape

Specifications

Diameter: 1/8 in
Material: Steel
Length: 240 ft
Type: Fish Tape
Standards: California Proposition 65
Diameter: 1/8 in
Length: 240 ft
Standards: California Proposition 65
Material: Steel
Type: Fish Tape