Tuff-Grip™ Pro Fish Tape, 120' x 1/8", x .060"

Item #: 0313782

Cat #: 31-056

UPC: 783250310562

$ 56.68 EA
Company wide:
278 in stock
Documents & Guides
120' Fish Tape, Tuff-Grip Pro, Diameter: 1/8", Thickness: .06", Case Diameter: 12", End Type: Formed Hook, Tensile Strength: 2100 lbs

Overview

120' Fish Tape, Tuff-Grip Pro, Diameter: 1/8", Thickness: .06", Case Diameter: 12", End Type: Formed Hook, Tensile Strength: 2100 lbs

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250310562, 31-056, IDE31056, fishtape

Specifications

Length: 120 ft
Diameter: 1/8 in
Material: Steel
Type: Fish Tape
Standards: California Proposition 65
Length: 120 ft
Material: Steel
Standards: California Proposition 65
Diameter: 1/8 in
Type: Fish Tape