Power Module, Phase Adaptive, 3-Wire Fluorescent, 16A, 120/277VAC

Item #: 0313704

Cat #: PHPM-WBX-277/DV

UPC: 784276092593

Company wide:
0 in stock
Documents & Guides
Phase Adaptive Power Module With 3-wire Fluorescent, Control Voltage: 120 Volt AC, Load Voltage: 120-277 Volt AC, White

Overview

Phase Adaptive Power Module With 3-wire Fluorescent, Control Voltage: 120 Volt AC, Load Voltage: 120-277 Volt AC, White

Phase-adaptive power module provides dimming control for 1 zone of a full 16 A lighting load. May be used to dim incandescent, halogen, electronic low-voltage,magnetic low-voltage, and neon/cold cathode. Compatible with 3-wire fluorescentdimmer input. Can be used in conjunction with BCI-0-10 for 0-10 V dimming applications.

Also known as: 784276092593, PHPM-WBX-277/DV, LUTPHPMWBX277DV

Specifications

Volts AC: 120
Color: White
Type: Power Module
Amps: 16
Volts AC: 120
Type: Power Module
Color: White
Amps: 16