Neutral Switch, Wireless, Light Almond

Item #: 0313701

Cat #: PD-6ANS-LA

UPC: 784276152815

$ 76.98 EA
Company wide:
28 in stock
Documents & Guides
Neutral Switch, Wireless, 6 Amp or 3.6 Amp Fan, 120 Volt, Color: Light Almond

Overview

Neutral Switch, Wireless, 6 Amp or 3.6 Amp Fan, 120 Volt, Color: Light Almond

Caseta Wireless switch, 6A lighting or 3.6 A fan, 120V in light almond

Also known as: 784276152815, PD-6ANS-LA, LUTPD6ANSLA

Specifications

Amps: 6, 3.600
Color: Light Almond
Volts AC: 120
Family / Style: Caséta
Poles: 1
Mounting: Knuckle
Amps: 6, 3.600
Volts AC: 120
Poles: 1
Color: Light Almond
Family / Style: Caséta
Mounting: Knuckle