Dimmer Switch, Wireless, Light Almond

Item #: 0313699

Cat #: PD-5NE-LA

UPC: 784276217705

$ 148.99 EA
Company wide:
1 in stock
Documents & Guides
Dimmer Switch, 3-Way/Single-Pole, Wireless, Light Almond

Overview

Dimmer Switch, 3-Way/Single-Pole, Wireless, Light Almond

Caseta Wireless 3-way/single-pole RF dimmer for LED, ELV, MLV, or Halogen lightsin light almond

Also known as: 784276217705, PD-5NE-LA, LUTPD5NELA

Specifications

Type: 3-Way
Color: Light Almond
Family / Style: Caséta
Poles: 1
Mounting: Screwless
Type: 3-Way
Family / Style: Caséta
Mounting: Screwless
Color: Light Almond
Poles: 1