Remote Control Station, 1-Gang, Gray

Item #: 0313683

Cat #: NTRCS-1-GR

UPC: 027557679237

$ 202.10 EA
Company wide:
0 in stock
Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Gray

Overview

Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Gray

Nova T Accessory, Remote Controls, Remote control station in gray

Also known as: 027557679237, NTRCS-1-GR, LUTNTRCS1GR

Specifications

Color: Gray
Gangs: 1
Type: Remote, Control Station
Mounting: Screwless
Family / Style: Nova T
Color: Gray
Type: Remote, Control Station
Family / Style: Nova T
Gangs: 1
Mounting: Screwless