Remote Control Station, 1-Gang, Brown

Item #: 0313682

Cat #: NTRCS-1-BR

UPC: 027557679213

$ 202.10 EA
Company wide:
0 in stock
Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Brown

Overview

Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Brown

Nova T Accessory, Remote Controls, Remote control station in brown

Also known as: 027557679213, NTRCS-1-BR, LUTNTRCS1BR

Specifications

Color: Brown
Gangs: 1
Type: Remote, Control Station
Mounting: Screwless
Family / Style: Nova T
Color: Brown
Type: Remote, Control Station
Family / Style: Nova T
Gangs: 1
Mounting: Screwless