Remote Control Station, 1-Gang, Black

Item #: 0313681

Cat #: NTRCS-1-BL

UPC: 027557679206

$ 202.10 EA
Company wide:
0 in stock
Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Black

Overview

Nova T Remote Control Station, Single/Multi-Location, 1-Gang, Black

Nova T Accessory, Remote Controls, Remote control station in black

Also known as: 027557679206, NTRCS-1-BL, LUTNTRCS1BL

Specifications

Color: Black
Gangs: 1
Type: Remote, Control Station
Mounting: Screwless
Family / Style: Nova T
Color: Black
Type: Remote, Control Station
Family / Style: Nova T
Gangs: 1
Mounting: Screwless