Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 120VAC Coil

Item #: 0313645

Cat #: ECN0501AAA

UPC: 782114015797

Call for price
Company wide:
27 in stock
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Eaton’s Freedom Series™ starters and contactors feature a compact, spacesaving design, high strength, impact and temperature resistant insulating materials. Freedom NEMA contactors and starters are extremely rugged products built for any application. Their long electrical/mechanical life is extended through easy maintainability.


Also known as: 782114015797, ECN0501AAA, CUTECN0501AAA, pump panel, Combination starter

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Mounting: Surface
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1