Tamper Resistant Receptacle, Black

Item #: 0313558

Cat #: NTR-15-HDTR-BL

UPC: 027557780117

$ 41.06 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Black

Overview

Tamper Resistant Receptacle, 15 Amp at 125 VAC, 60Hz, Color: Black

Half tamper resistant receptacle (Gloss), 15A/125V in black

Also known as: 027557780117, NTR-15-HDTR-BL, LUTNTR15HDTRBL

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Black
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 15
Mounting: Input
Color: Black
Volts AC: 125