Wireway Connector, Type 1

Item #: 0313549

Cat #: F88GUC

UPC: 783510526900

$ 27.05 EA
Company wide:
181 in stock
Wireway, U-Connector, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, U-Connector, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

The nVent HOFFMAN HOFF88GUC joins wireway sections and fittings. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.

Also known as: 783510526900, F88GUC, HOFF88GUC

Features & Benefits

  • U-Connectors are used to rigidly join fittings to lay-in wireway straight sections
  • Top swings aside to retain the lay-in feature
  • One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel