Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Taupe

Item #: 0313543

Cat #: NTLV-603P-TP

UPC: 027557477772

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Taupe

Overview

Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Taupe

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in taupe

Also known as: 027557477772, NTLV-603P-TP, LUTNTLV603PTP

Specifications

Type: 3-Way, Slide, Low Voltage
Wattage: 450
Color: Taupe
Volts AC: 120
Mounting: Surface
Type: 3-Way, Slide, Low Voltage
Color: Taupe
Mounting: Surface
Wattage: 450
Volts AC: 120