Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Gray

Item #: 0313540

Cat #: NTLV-603P-GR

UPC: 027557678858

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray

Overview

Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in gray

Also known as: 027557678858, NTLV-603P-GR, LUTNTLV603PGR

Specifications

Type: 3-Way, Slide, Low Voltage
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Gray
Type: 3-Way, Slide, Low Voltage
Volts AC: 120
Color: Gray
Wattage: 450
Mounting: Surface