Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Beige

Item #: 0313539

Cat #: NTLV-603P-BE

UPC: 027557678803

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Overview

Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in beige

Also known as: 027557678803, NTLV-603P-BE, LUTNTLV603PBE

Specifications

Type: 3-Way, Slide, Low Voltage
Wattage: 450
Volts AC: 120
Mounting: Surface
Color: Beige
Type: 3-Way, Slide, Low Voltage
Volts AC: 120
Color: Beige
Wattage: 450
Mounting: Surface