Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Almond

Item #: 0313538

Cat #: NTLV-603P-AL

UPC: 027557092975

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Almond

Overview

Nova T Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Almond

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/600VA (450W) in almond

Also known as: 027557092975, NTLV-603P-AL, LUTNTLV603PAL

Specifications

Type: 3-Way, Slide, Low Voltage
Wattage: 450
Volts AC: 120
Mounting: Surface
Type: 3-Way, Slide, Low Voltage
Volts AC: 120
Wattage: 450
Mounting: Surface