Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Taupe

Item #: 0313537

Cat #: NTLV-600-TP

UPC: 027557477765

$ 183.67 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Taupe

Overview

Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Taupe

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 120V/600VA (450W) in taupe

Also known as: 027557477765, NTLV-600-TP, LUTNTLV600TP

Specifications

Wattage: 450
Type: Slide, Low Voltage
Color: Taupe
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 450
Color: Taupe
Mounting: Surface
Type: Slide, Low Voltage
Volts AC: 120
Poles: 1