Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, LA

Item #: 0313535

Cat #: NTLV-600-LA

UPC: 027557092883

$ 183.67 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Overview

Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 120V/600VA (450W) in light almond

Also known as: 027557092883, NTLV-600-LA, LUTNTLV600LA

Specifications

Wattage: 450
Color: Light Almond
Type: Slide, Low Voltage
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 450
Type: Slide, Low Voltage
Mounting: Surface
Color: Light Almond
Volts AC: 120
Poles: 1