Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Sienna

Item #: 0313533

Cat #: NTLV-600-277-SI

UPC: 027557176965

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Sienna

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Sienna

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in sienna

Also known as: 027557176965, NTLV-600-277-SI, LUTNTLV600277SI

Specifications

Wattage: 450
Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Sienna
Wattage: 450
Volts AC: 277
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Color: Sienna