Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Brown

Item #: 0313532

Cat #: NTLV-600-277-BR

UPC: 027557024082

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in brown

Also known as: 027557024082, NTLV-600-277-BR, LUTNTLV600277BR

Specifications

Wattage: 450
Color: Brown
Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 450
Type: Slide, Low Voltage
Mounting: Surface
Color: Brown
Volts AC: 277
Poles: 1