Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Beige

Item #: 0313531

Cat #: NTLV-600-277-BE

UPC: 027557024068

$ 251.51 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in beige

Also known as: 027557024068, NTLV-600-277-BE, LUTNTLV600277BE

Specifications

Wattage: 450
Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Beige
Wattage: 450
Volts AC: 277
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Color: Beige