Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, Sienna

Item #: 0313529

Cat #: NTLV-1500-SI

UPC: 027557176934

$ 386.78 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Sienna

Overview

Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Sienna

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in sienna

Also known as: 027557176934, NTLV-1500-SI, LUTNTLV1500SI

Specifications

Type: Slide, Low Voltage
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Color: Sienna
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 1200
Color: Sienna