Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, Black

Item #: 0313528

Cat #: NTLV-1500-BL

UPC: 027557678308

$ 386.78 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Overview

Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in black

Also known as: 027557678308, NTLV-1500-BL, LUTNTLV1500BL

Specifications

Type: Slide, Low Voltage
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 1200
Poles: 1
Type: Slide, Low Voltage
Mounting: Surface
Wattage: 1200
Volts AC: 120
Color: Black
Poles: 1