Slide Dimmer, 1200W, Magnetic Low Voltage, Nova T, Beige

Item #: 0313527

Cat #: NTLV-1500-BE

UPC: 027557678292

$ 386.78 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Overview

Nova T Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Beige

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (large control), 120V/1500VA (1200W) in beige

Also known as: 027557678292, NTLV-1500-BE, LUTNTLV1500BE

Specifications

Type: Slide, Low Voltage
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Color: Beige
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 1200
Color: Beige