Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Sienna

Item #: 0313525

Cat #: NTLV-1003P-SI

UPC: 027557176927

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Sienna

Overview

Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Sienna

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/1000VA (800W) in sienna

Also known as: 027557176927, NTLV-1003P-SI, LUTNTLV1003PSI

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Wattage: 800
Color: Sienna
Type: 3-Way, Slide, Low Voltage, Magnetic
Mounting: Surface
Color: Sienna
Volts AC: 120
Wattage: 800