Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, LA

Item #: 0313523

Cat #: NTLV-1003P-LA

UPC: 027557093002

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Overview

Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Light Almond

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/1000VA (800W) in light almond

Also known as: 027557093002, NTLV-1003P-LA, LUTNTLV1003PLA

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 800
Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Wattage: 800
Color: Light Almond
Mounting: Surface