Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Black

Item #: 0313521

Cat #: NTLV-1003P-BL

UPC: 027557678230

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Overview

Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/1000VA (800W) in black

Also known as: 027557678230, NTLV-1003P-BL, LUTNTLV1003PBL

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 800
Poles: 1
Type: 3-Way, Slide, Low Voltage, Magnetic
Mounting: Surface
Wattage: 800
Volts AC: 120
Color: Black
Poles: 1